Beli grease gun electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Cordless Grease Gun (Pistol Gemuk)
    Mulai

    Rp4.099.900

    DEWALT Cordless Grease Gun (Pistol Gemuk)
    Deskripsi:
    When you need on-the-spot lubrication for machines and mechanical equipment, a cordless grease gun can help you deliver lubricants efficiently without the mess.
    atribut:
    • UNSPSC: 27112901
    • Application: Power Through Clogged Grease Fittings
    • Battery Capacity (AH): 4
    • Battery Type: Li-Ion
    • Bulk Capacity (oz): 16
    • Cartridge Capacity (oz): 14-1/2
    • Features: LED Light; Pump Filter Screen; Shoulder Strap; Variable Speed Trigger
    • Grease Gun Handle Style: Pistol Grip
    • Grease Gun Loading Method: Bulk; Cartridge; Suction
    • Grease Type: Up to NLGI #2
    • Hose Length (inch): 42
    • Includes: Shoulder Strap
    • Maximum Operating Pressure (psi): 10000
    • Nozzle Extension Type: Flex Hose
    • Pipe Length (inch): 1-1/2
    • Strokes per oz (stroke/oz): 37
    • Tool Length (inch): 17
    • Tool Weight (lbs): 8
    • Tube Color: Silver
    • Tube Material: Carbon Steel
    • Voltage (V): 20
    • Volume per Minute (oz): 5
  2. YAMADA Electric Battery Operated Grease Gun (Pistol Gemuk)
    Mulai

    Rp16.999.900

    YAMADA Electric Battery Operated Grease Gun (Pistol Gemuk)
    atribut:
    • Connector Thread: Nozzle = Rc1/8
    • Grease Tank Diameter (Φmm): 60.5
    • Maximum Pressure (MPa): 40
    • Overall Length (mm): 379
  3. MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Mulai

    Rp4.099.900

    MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Deskripsi:
    M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  4. SATA Cordless Grease Gun Lithium Ion Brushless Professional Set
    Mulai

    Rp8.699.900

    SATA Cordless Grease Gun Lithium Ion Brushless Professional Set
    atribut:
    • Battery (AH): 5.0
    • Battery No.: 51520
    • Charger No.: 51521
    • Chuck Type (inch): 1/2 Square head
    • High-strength Bolt: M16-M24
    • Charging Time (minute): 80
    • Maximum Torque (N m): 220
    • Product Features: 1. Brushless moto 3.. Oil output: H gear: ≥110g/min; L gear: ≥85g/min 4. 3 oil filling modes: Standard 14oz simple oil 2. Airtight tank 3. 400CC bulk oil 5. The product contains one battery pack and one charger
    • RPM 1/ Impact Frequency 1: 0-1200/0-1600
    • RPM 2/ Impact Frequency 2: 0-1800/0-2300
    • RPM 3/ Impact Frequency 3: 0-2500/0-3200
    • Standard Bolt: M8-M16
    • Voltage (V): 18
  5. INGERSOLL RAND Cordless Grease Gun
    Mulai

    Rp22.999.900

    INGERSOLL RAND Cordless Grease Gun
    atribut:
    • Battery: BL2005
    • Voltage (V): DC 20
    • Working Pressure (Bar/Psi): 431/6250
    • Flow Rate (oz/minute-g/minute): 2.6-75
    • Grease Type NLGI: 2-4
    • Grease Hose Length (mm): 762
  6. KYOTO TOOL (KTC) Cordless Grease Gun (Pistol Gemuk)
    Mulai

    Rp9.999.900

    KYOTO TOOL (KTC) Cordless Grease Gun (Pistol Gemuk)
    Deskripsi:
    Work can be done just by pulling the trigger, eliminating the need for cumbersome manual work.Rechargeable charging is possible by using a lithium-ion battery.Exclusively for 400cc cartridge grease.Electric cordless type that makes filling grease easy.It has an environmentally friendly design with little leftover grease.Comes with a carrying case for convenient storage and transportation.Purpose:Grease filling from the grease nipple.
    atribut:
    • Capacity (cc): 400
    • Charging Time: about 60 minutes
    • Nozzle connection screw: Rc1/8
    • Oil Tank Diameter (mm): 63
    • Total Length (mm): 472
    • Applicable Grease Consistency: No.1 to 2
    • Discharge Amount (cc/minute): 75
    • Input Voltage (V): DC18
    • Maximum Pressure (MPa): 40
    • Model : Rechargeable
    • Nozzle Length (mm): 750
  7. SAMOA Li Ion Battery Grease Gun
    Mulai

    Rp13.999.900

    SAMOA Li Ion Battery Grease Gun
    Deskripsi:
    20 V Li-ION battery grease pump for use with standard grease cartridges or bulk grease. High pressure delivery, up to 700 bar - 10000 psi (Limited to 500 bar with safety valve) and up to 160 g/min (dual flow rate, low and high). · Supplied with one high capacity 20 V rechargeable Li-ION battery, 230 V quick battery charger, 1,1 m outlet hose with hydraulic coupler, bleeder valve, filler valve and shoulder strap. Pump is delivered in a heavy duty carrying case with metal latches and padlock ready. · Grease gun has a LCD display that provides real time critical information for keeping full control. This display turns red during stall condition, when the gun loses prime or runs out of Grease. · It has a convenient LED work light, with On/off control. · Optimized electric motor that increases battery life and works with more power for greasing through blocked and dirty grease fittings. · Up to 40 grease cartridges per battery charge (see product technical specifications). · Durable pump design with quality components provide a long and reliable life and with overpressure and overload protection. · Ergonomic design with well balanced weight that reduces fatigue during long runs and with soft grip for maximum comfort. · Fast recharge batteries, less than 90 minutes (2 Ah model). · This model has 2 Ah battery pack.
    atribut:
    • Battery: Li-ION
    • Compatible Fluids: Grease
    • Delivery (g/minute): 160
    • Delivery (lbs/minute): 0.36
    • Maximum Outlet Pressure (PSI): 10000
    • Maximum Outlet Pressure (bar): 700
    • Operation Type: Battery Grease Guns
    • Power (V): 20
    • Reservoir Capacity (cc): 500
    • Reservoir Capacity (oz): 17
  8. TOTAL Lithium-Ion Grease Gun (Pistol Gemuk)
    Mulai

    Rp1.499.900

    TOTAL Lithium-Ion Grease Gun (Pistol Gemuk)
    atribut:
    • Battery: Compatible with 2.0Ah and 4.0Ah batteries
    • Capacity (g): Bulk = 453, Cartridge = 411
    • Maximum Flow (g/minute): 282
    • Maximum Pressure (bar): 690
    • Package Dimensions (cm): 41.5x11x28
    • Total Length (cm): 76
    • Voltage (V): 20 ⎓
  9. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  10. IR Cordless Grease Gun(20V)
    Mulai

    Rp22.999.900

    IR Cordless Grease Gun(20V)
    atribut:
    • Battery Voltage (V): 20
    • Recycled Paper Use Mark: Conformity
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
  11. Makita rechargeable grease gun
    Mulai

    Rp9.899.900

    Makita rechargeable grease gun
    Deskripsi:
    "Domestic highest" discharge power & speedEquipped with "automatic shift mode" that can automatically switch the discharge speed
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 449x114x245
    • Discharge Rate (mL/min): Automatic shifting mode: 290, low speed mode: 145
    • Grease Capacity: Cartridge: 420mL, Bulk: 570mL
    • Grease Type: Consistency number 0-2 (NLGI No.0-No.2)
    • Inner Diameter (mm): Barrel: 61
    • Mass (kg): 6
    • Power Input (V): 18
    • Work volume per charge: Automatic shifting mode: Approximately 15000mL, Low speed mode: Approximately 8000mL
  12. PI TAPE Measuring Tape Linear (Meteran)
    Mulai

    Rp17.999.900

    PI TAPE Measuring Tape Linear (Meteran)
    atribut:
    • Width (mm): 12.7
    • Accuracy (mm): 0.03 or less
    • Hon- Shaku Width (mm): 6.35
    • Minimum Reading (mm): 0.01
    • Tape Thickness (mm): 0.254
    • Accessories: calibration certificate , test results report, Traceability Chart
    • Material: 1095 spring steel
    • Vernier Width (mm): 6.35
  13. Metagomma Welding Hose Las Double (Selang Las)
    Mulai

    Rp2.199.900

  14. DEWALT Compact Charger
    Mulai

    Rp799.900

    DEWALT Compact Charger
    Deskripsi:
    Dewalt DCB1104 12V - 20V MAX Charger / Pengisi Daya Baterai.
    atribut:
    • Current (A): 4
    • Voltage (V): 12 - 20 MAX
  15. Molex Micro-Fit 3.0 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.900

  16. Lenovo Charger ThinkPad
    Mulai

    Rp1.199.900

    Lenovo Charger ThinkPad
    atribut:
    • Voltage (V): 100-240
    • Connector Type: USB-C
Daftar Harga grease gun electric Terbaru October 2026
DEWALT Cordless Grease Gun (Pistol Gemuk)Rp4.099.900
YAMADA Electric Battery Operated Grease Gun (Pistol Gemuk)Rp16.999.900
MILWAUKEE Cordless Grease Gun (Pompa Gemuk)Rp4.099.900
SATA Cordless Grease Gun Lithium Ion Brushless Professional SetRp8.699.900
INGERSOLL RAND Cordless Grease GunRp22.999.900
KYOTO TOOL (KTC) Cordless Grease Gun (Pistol Gemuk)Rp9.999.900
SAMOA Li Ion Battery Grease GunRp13.999.900
TOTAL Lithium-Ion Grease Gun (Pistol Gemuk)Rp1.499.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
DEWALT Li-Ion Battery XRRp429.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)